PHS 100-1A51

COMPARE

PHS 100-1A51

Description
PHS 100-1A51 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1A51

BDI # 1288702

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.305

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.016
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY