PHS 100-1A52

COMPARE

PHS 100-1A52

Description
PHS 100-1A52 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1A52

BDI # 1288703

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.703

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.415
Pitch Diameter - Millimeter: 525.85
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY