Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
PHS 100-1DSA20
Description
PHS 100-1DSA20 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA20
BDI # 1288768
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
PHS 100-1DSA14
Description
PHS 100-1DSA14 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA14
BDI # 1288762
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
PHS 100-1DSA16
Description
PHS 100-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA16
BDI # 1288764
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
PHS 100-1DSTB18
Description
PHS 100-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB18
BDI # 1288772
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed