PHS 100-3C80

COMPARE

PHS 100-3C80

Description
PHS 100-3C80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-3C80

BDI # 1288854

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY