Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
PHS 10B-1AH20
Description
PHS 10B-1AH20 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH20
BDI # 1285431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
PHS 10B-1AH21
Description
PHS 10B-1AH21 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH21
BDI # 1285433
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore