PHS 10B-1DSA19
Description
PHS 10B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA19
BDI # 1285604
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
PHS 10B-1TBH19
Description
PHS 10B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH19
BDI # 1285639
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
PHS 10B-1BH19
Description
PHS 10B-1BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH19
BDI # 1285512
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore