PHS 10B-1TBH21
Description
PHS 10B-1TBH21 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH21
BDI # 1285643
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed
PHS 10B-1BH14
Description
PHS 10B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH14
BDI # 1285502
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
PHS 10B-1BH16
Description
PHS 10B-1BH16 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH16
BDI # 1285506
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
PHS 10B-1TBH27
Description
PHS 10B-1TBH27 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH27
BDI # 1285654
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
PHS 10B-1BH11
Description
PHS 10B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH11
BDI # 1285496
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore