PHS 10B-1TB42
Description
PHS 10B-1TB42 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB42
BDI # 1285667
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
PHS 10B-1TB60
Description
PHS 10B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB60
BDI # 1285673
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
PHS 10B-1TBH30
Description
PHS 10B-1TBH30 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH30
BDI # 1285659
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
PHS 10B-1TBH21
Description
PHS 10B-1TBH21 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH21
BDI # 1285643
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed