PHS 10B-2B114
Description
PHS 10B-2B114 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2B114
BDI # 1285744
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
PHS 10B-2TB114
Description
PHS 10B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB114
BDI # 1285779
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed