PHS 10B-2TBH19
Description
PHS 10B-2TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TBH19
BDI # 1285752
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
PHS 10B-2BH19
Description
PHS 10B-2BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH19
BDI # 1285699
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore