PHS 10B-2TB48
Description
PHS 10B-2TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB48
BDI # 1285772
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
PHS 10B-2BH48
Description
PHS 10B-2BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH48
BDI # 1285736
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore