PHS 120-1A42

COMPARE

PHS 120-1A42

Description
PHS 120-1A42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A42

BDI # 1288888

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1C42

COMPARE

PHS 120-1C42

Description
PHS 120-1C42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1C42

BDI # 1290180

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY