PHS 12B-1BH17
Description
PHS 12B-1BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH17
BDI # 1285909
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
PHS 12B-1TBH17
Description
PHS 12B-1TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH17
BDI # 1286024
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed