PHS 12B-1BH19
Description
PHS 12B-1BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH19
BDI # 1285913
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
PHS 12B-1TBH19
Description
PHS 12B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH19
BDI # 1286028
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
PHS 12B-1DSA19
Description
PHS 12B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA19
BDI # 1285992
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
PHS 12B-1DSTB19
Description
PHS 12B-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB19
BDI # 1286006
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed