PHS 12B-3TB95
Description
PHS 12B-3TB95 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB95
BDI # 1286225
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
PHS 12B-3TB76
Description
PHS 12B-3TB76 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB76
BDI # 1286224
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed