PHS 12B-3BH26
Description
PHS 12B-3BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH26
BDI # 1286197
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
PHS 12B-3BH24
Description
PHS 12B-3BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH24
BDI # 1286193
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
PHS 12B-3BH25
Description
PHS 12B-3BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH25
BDI # 1286195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore