PHS 160-1C80

COMPARE

PHS 160-1C80

Description
PHS 160-1C80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1C80

BDI # 1291878

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A80

COMPARE

PHS 160-1A80

Description
PHS 160-1A80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A80

BDI # 1290743

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY