PHS 16B-1DSA22
Description
PHS 16B-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSA22
BDI # 1286389
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
PHS 16B-1DSTB22
Description
PHS 16B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB22
BDI # 1286404
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed