PHS 16B-1CH17
Description
PHS 16B-1CH17 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1CH17
BDI # 1286367
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
PHS 16B-1DSTB20
Description
PHS 16B-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB20
BDI # 1286402
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
PHS 16B-1CH19
Description
PHS 16B-1CH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1CH19
BDI # 1286368
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
PHS 16B-1BH20
Description
PHS 16B-1BH20 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH20
BDI # 1286315
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore
PHS 16B-1DSA14
Description
PHS 16B-1DSA14 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSA14
BDI # 1286381
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore