PHS 16B-2TBH19
Description
PHS 16B-2TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH19
BDI # 1286528
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
PHS 16B-2BH19
Description
PHS 16B-2BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH19
BDI # 1286481
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore