PHS 200-1C40

COMPARE

PHS 200-1C40

Description
PHS 200-1C40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1C40

BDI # 1292000

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A40

COMPARE

PHS 200-1A40

Description
PHS 200-1A40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A40

BDI # 1291975

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY