PHS 20B-1TBH17
Description
PHS 20B-1TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH17
BDI # 1286768
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
PHS 20B-1DSA14
Description
PHS 20B-1DSA14 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA14
BDI # 1286744
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
PHS 20B-1BH16
Description
PHS 20B-1BH16 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH16
BDI # 1286675
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
PHS 20B-1DSA13
Description
PHS 20B-1DSA13 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA13
BDI # 1286743
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.223
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
PHS 20B-1BH14
Description
PHS 20B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH14
BDI # 1286671
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore