Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
PHS 24B-1TBH13
Description
PHS 24B-1TBH13 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH13
BDI # 1286984
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
PHS 24B-1BH12
Description
PHS 24B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1BH12
BDI # 1286930
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore