PHS 24B-2C114
Description
PHS 24B-2C114 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-2C114
BDI # 1287062
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
54.438
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1382.72
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHC 24B-2SSX5MTR
Description
PHC 24B-2SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2SSX5MTR
BDI # 1280396
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 24B-2SSX10FT
Description
PHC 24B-2SSX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2SSX10FT
BDI # 1280395
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 24B-2ZP-C/L
Description
PHC 24B-2ZP-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2ZP-C/L
BDI # 1281056
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHS 24B-2BH23
Description
PHS 24B-2BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-2BH23
BDI # 1292297
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore