PHS 28B-1TB26
Description
PHS 28B-1TB26 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB26
BDI # 1287142
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore