Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
PHS 32B-2BH17
Description
PHS 32B-2BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-2BH17
BDI # 1292262
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
PHS 32B-2BH24
Description
PHS 32B-2BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-2BH24
BDI # 1292263
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
PHS 32B-2BH20
Description
PHS 32B-2BH20 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-2BH20
BDI # 1292291
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore