PHS 35-1TB114
Description
PHS 35-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 35-1TB114
BDI # 1287452
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Bushed