PHS 50-1DSA22
Description
PHS 50-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSA22
BDI # 1288018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore