PHS 50-1B29

COMPARE

PHS 50-1B29

Description
PHS 50-1B29 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1B29

BDI # 1287972

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.781

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.122
Pitch Diameter - Millimeter: 146.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1TB29

COMPARE

PHS 50-1TB29

Description
PHS 50-1TB29 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1TB29

BDI # 1288046

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.781
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.122
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 146.83
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1A29

COMPARE

PHS 50-1A29

Description
PHS 50-1A29 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1A29

BDI # 1287918

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.781

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.122
Pitch Diameter - Millimeter: 146.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY