PHS 60-1BH11

COMPARE

PHS 60-1BH11

Description
PHS 60-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1BH11

BDI # 24760706

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY