PHS 60-1DSTB19
Description
PHS 60-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 60-1DSTB19
BDI # 1288288
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
PHS 60-1DSA19
Description
PHS 60-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 60-1DSA19
BDI # 1288282
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
PHS 60-1TBH19
Description
PHS 60-1TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TBH19
BDI # 24760823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.95
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.824
Mounting Method:
Bushed