PHS 60-2TBH14
Description
PHS 60-2TBH14 SPROCKET ; NON-RETURNABLE
Part # PHS 60-2TBH14
BDI # 1292139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
PHS 60-2BH14
Description
PHS 60-2BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH14
BDI # 1292228
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore