PHS 60-2BH24
Description
PHS 60-2BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH24
BDI # 24760614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.2
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing