PHS 80-1A112

COMPARE

PHS 80-1A112

Description
PHS 80-1A112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A112

BDI # 1288481

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1C112

COMPARE

PHS 80-1C112

Description
PHS 80-1C112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1C112

BDI # 1288528

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY