Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
PHC 80H-3X5MTR
Description
PHC 80H-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 80H-3X5MTR
BDI # 1280196
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHC 80-3C-C/L
Description
PHC 80-3C-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 80-3C-C/L
BDI # 1280853
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3