23710 / 2.375X3.35X0.438 CRWHA1 R
Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23710
BDI # 1243699
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184378
11352 / 1.125X2.047X0.25 HM21 R
Description
CRSEAL 11352 / 1.125X2.047X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 11352
BDI # 1239458
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604842
21121 / 2.125X2.891X0.25 HM14 R
Description
CRSEAL 21121 / 2.125X2.891X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 21121
BDI # 1246012
Features
Housing Bore - Millimeter:
73.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.891
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183901
17806 / 1.781X2.252X0.313 CRWA1 R
Description
CRSEAL 17806 / 1.781X2.252X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17806
BDI # 1244409
Features
Housing Bore - Millimeter:
57.201
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183167
24988 / 2.5X3.5X0.438 CRWHA1 R
Description
CRSEAL 24988 / 2.5X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 24988
BDI # 1414126
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184479