CTN100ZM OBSOLETE DO NOT USE 05/24

COMPARE

CTN100ZM OBSOLETE DO NOT USE 05/24

Description
CTN100ZM OBSOLETE DO NOT USE 05/24 ; NON-RETURNABLE 1"B 1/4" SLOT WID

SKF

Part # MRC.CTN100ZM

BDI # 663783

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 2.625
Housing Material: Cast Polymer
Mounting Method: Set Screw
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 66.675
Other Features: Single Row | Narrow Slot | Corrosion Resistant | Zmarc Coated Insert | Has Flinger | With Set Screw
Global Part Number GPN: 675859
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY