F4BR 207-SRB-SRE

COMPARE

F4BR 207-SRB-SRE

Description
F4BR 207-SRB-SRE FLANGE ROLLER BRG ; NON-RETURNABLE DBL ROW 2-7/16 4-BOLT

SKF

Part # F4BR 207-SRB-SRE

BDI # 24218724

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Nominal Bolt Circle Diameter Round - Inch: 6.8
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Non-Locating Unit

Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 171.5
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P2B 315-SRB-SRE

COMPARE

P2B 315-SRB-SRE

Description
P2B 315-SRB-SRE PILLOW BLK ROLLER UNIT ; NON-RETURNABLE

SKF

Part # P2B 315-SRB-SRE

BDI # 24106728

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.688
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 104.8

Price Inventory : Available to order
Loading Price
QTY