3205 A-2Z/C3
Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX52MMX20.6MM
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3312 A-2Z/C3
Description
3312 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 130MMOD 54MM WD DR
Part # 3312 A-2Z/C3
BDI # 1263909
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A-2Z/C3
Description
3306 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX72MMX30.2MM
Part # 3306 A-2Z/C3
BDI # 1250823
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257937
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)