3219 A/C3
Description
3219 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 95MMB 170MMOD 55.6MMWD DR
Part # 3219 A/C3
BDI # 1259279
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3312 A/C3
Description
3312 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 54MM WD DR OPEN
Part # 3312 A/C3
BDI # 1415951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3312 A-2Z/C3
Description
3312 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 130MMOD 54MM WD DR
Part # 3312 A-2Z/C3
BDI # 1263909
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3314 E
Description
3314 E ANG CONTACT BALL BRG ; NON-RETURNABLE 70MMB 150MMOD 63.5MMWD DR
Part # 3314 E
BDI # 1250977
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)