30X62X7 HMS5 V

COMPARE

30X62X7 HMS5 V

Description
CRSEAL 30X62X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE 1.181MM SHAFT DIA 62MM

SKF

Part # 30X62X7 HMS5 V

BDI # 1256770

Features

Housing Bore - Millimeter: 62
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.441
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607349

Price Inventory : Available to order
Loading Price
QTY
35X50X7 HMS5 RG

COMPARE

35X50X7 HMS5 RG

Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 50MM

SKF

Part # 35X50X7 HMS5 RG

BDI # 1414854

Features

Housing Bore - Millimeter: 50
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.969
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607606

Price Inventory : Available to order
Loading Price
QTY