7205 BECBP
Description
7205 BECBP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BECBP
BDI # 1421308
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257760
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2ZTN9/C3
Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9/C3
BDI # 1250160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258135
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 303 ECP
Description
NU 303 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 17MMB 47MMOD 14 WID
Part # NU 303 ECP
BDI # 1421026
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455737
Number of Rows of Rollers:
Single Row
7205 BECBY
Description
7205 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD
Part # 7205 BECBY
BDI # 1265724
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257759
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257636
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)