Page 1 of 2

Next

Compare
3310 ANR

COMPARE

3310 ANR

Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM

SKF

Part # 3310 ANR

BDI # 1259858

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257866
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22220 EK/C3

COMPARE

22220 EK/C3

Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD

SKF

Part # 22220 EK/C3

BDI # 1416519

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22312 E

COMPARE

22312 E

Description
22312 E SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E

BDI # 1418911

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3310 ANR/C3

COMPARE

3310 ANR/C3

Description
3310 ANR/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM

SKF

Part # 3310 ANR/C3

BDI # 1261585

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257865
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22220 EK

COMPARE

22220 EK

Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID

SKF

Part # 22220 EK

BDI # 1415362

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY