5307MFF
Description
MRC.5307MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMB 80MMOD 34.9MM WD
Part # MRC.5307MFF
BDI # 662971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256360
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5216MFF
Description
MRC.5216MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WID
Part # MRC.5216MFF
BDI # 662909
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256281
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308MFFG
Description
MRC.5308MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MFFG
BDI # 662988
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256378
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)