Page 1 of 2

Next

Compare
32392 / 3.25X4.249X0.375 CRWA1 V

COMPARE

32392 / 3.25X4.249X0.375 CRWA1 V

Description
CRSEAL 32392 / 3.25X4.249X0.375 CRWA1 V ; DBL LIP SEAL

SKF

Part # 32392

BDI # 1250595

Features

Housing Bore - Millimeter: 107.925
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.249
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.25
Shaft Diameter - Millimeter: 82.55
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185275

Price Inventory : In stock
Loading Price
QTY
80X105X10 CRW1 V

COMPARE

80X105X10 CRW1 V

Description
CRSEAL 80X105X10 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 3.15MM SHAFT DIA 105MM

SKF

Part # 80X105X10 CRW1 V

BDI # 1244038

Features

Housing Bore - Millimeter: 105
Nominal Width - Millimeter: 10
Housing Bore - Inch: 4.134
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.15
Shaft Diameter - Millimeter: 80
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185205

Price Inventory : Available to order
Loading Price
QTY
110X135X12 CRW1 V

COMPARE

110X135X12 CRW1 V

Description
CRSEAL 110X135X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 110X135X12 CRW1 V

BDI # 1244363

Features

Housing Bore - Millimeter: 135
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.315
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.331
Shaft Diameter - Millimeter: 110
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186119

Price Inventory : Available to order
Loading Price
QTY
100X120X12 CRW1 V

COMPARE

100X120X12 CRW1 V

Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 3.937MM SHAFT DIA 120MMB

SKF

Part # 100X120X12 CRW1 V

BDI # 1244269

Features

Housing Bore - Millimeter: 120
Nominal Width - Millimeter: 12
Housing Bore - Inch: 4.724
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.937
Shaft Diameter - Millimeter: 100
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185895

Price Inventory : Available to order
Loading Price
QTY
29316 / 2.938X4.003X0.438 CRWH1 R

COMPARE

29316 / 2.938X4.003X0.438 CRWH1 R

Description
CRSEAL 29316 / 2.938X4.003X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 29316

BDI # 1243950

Features

Housing Bore - Millimeter: 101.676
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.003
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.938
Shaft Diameter - Millimeter: 74.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 604014

Price Inventory : Available to order
Loading Price
QTY