25X52X7 HMSA10 RG
Description
CRSEAL 25X52X7 HMSA10 RG DBL LIP SEAL
Part # 25X52X7 HMSA10 RG
BDI # 1414834
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607024
24370 / 2.438X3.5X0.438 CRWH1 R
Description
CRSEAL 24370 / 2.438X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24370
BDI # 1243726
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184422
17387 / 1.75X2.502X0.313 CRWA1 R
Description
CRSEAL 17387 / 1.75X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17387
BDI # 1414061
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183042
15005 / 1.5X2.374X0.313 CRWA1 R
Description
CRSEAL 15005 / 1.5X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15005
BDI # 1414035
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182359
75X95X10 CRW1 R
Description
CRSEAL 75X95X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 R
BDI # 1243957
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184984