5308CZZG
Description
MRC.5308CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD
Part # MRC.5308CZZG
BDI # 662984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256373
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5215MG
Description
MRC.5215MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5215MG
BDI # 662901
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256271
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308MFFG
Description
MRC.5308MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MFFG
BDI # 662988
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256378
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6022 NR
Description
6022 NR DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 170MMOD 28MM WD
Part # 6022 NR
BDI # 1265435
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2619
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5212MZZG
Description
5212MZZG ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212MZZG
BDI # 662864
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256230
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)