1315 K

COMPARE

1315 K

Description
1315 K SELF ALIGNING BALL BRG ; 75MMX160MMX37MM

SKF

Part # 1315 K

BDI # 1418227

Features

Enclosure: Open
Outer Race Width - Millimeter: 37
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2217 K/C3

COMPARE

2217 K/C3

Description
2217 K/C3 SELF ALIGNING BALL BRG ; 85MM IDX150MM ODX36MM WD OPEN

SKF

Part # 2217 K/C3

BDI # 1418263

Features

Enclosure: Open
Outer Race Width - Millimeter: 36
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1216 K

COMPARE

1216 K

Description
1216 K SELF ALIGNING BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 26MM IR WD

SKF

Part # 1216 K

BDI # 1418217

Features

Enclosure: Open
Outer Race Width - Millimeter: 26
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY