11734 / 1.188X1.752X0.25 CRW1 R
Description
CRSEAL 11734 / 1.188X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11734
BDI # 1242506
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181196
11124 / 1.125X1.624X0.256 CRWA1 R
Description
CRSEAL 11124 / 1.125X1.624X0.256 CRWA1 R ; DBL LIP SEAL
Part # 11124
BDI # 1413990
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180965
9878 / 1X1.499X0.25 CRWA1 R
Description
CRSEAL 9878 / 1X1.499X0.25 CRWA1 R SEAL ; NON-RETURNABLE
Part # 9878
BDI # 1413979
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187595
60028 / 6X7.5X0.5 CRWHA1 R
Description
CRSEAL 60028 / 6X7.5X0.5 CRWHA1 R SEAL
Part # 60028
BDI # 1244599
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187013
68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809