5308MF
Description
MRC.5308MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MF
BDI # 662986
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256375
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6210 ZJEM
Description
6210 ZJEM DEEP GROOVE BALL BRG ; 50MMX90MMX20MM 1 METAL SHIELD
Part # 6210 ZJEM
BDI # 21480039
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2440
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208 ZJEM
Description
6208 ZJEM DEEP GROOVE BALL BRG ; 40MMX80MMX18MM 1 METAL SHIELD
Part # 6208 ZJEM
BDI # 21480059
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2450
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201 ZJEM
Description
6201 ZJEM DEEP GROOVE BALL BRG ; 12MMX32MMX10MM 1 METAL SHIELD
Part # 6201 ZJEM
BDI # 21480013
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2857
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 ZJEM
Description
6204 ZJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 1 MTL SHLD
Part # 6204 ZJEM
BDI # 21480032
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3108
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No